SKF
2212 E-2RS1TN9 SELF ALIGNING BALL BRG ; 60MM BORE 110MM OD 28MM IR WD
Self Aligning Ball Bearing; 60MM Bore; Shaft Mount; 110MM Outside Diameter; 28MM Inner Race Width; 28MM Outer Race Width; 2 Seals; Polyamide Cage; Double Row of Balls; ABEC 1 | ISO P0; C0-Medium
Part #
BDI #
KOP-FLEX COUPLINGS
2F EB SLEEVE ; 7" OD STEEL
Gear Coupling; Sleeve Assembly; Steel; 7" Outside Diameter; 1/8" Distance Between Shaft Ends; 2-15/32" Width; 2 Coupling Size; 9300 Maximum Speed (RPM); 31500In-Lbs Torque Rating
Part #
BDI #
KOP-FLEX COUPLINGS
2 1/2H FHUB GEAR COUPLING HUB ; POR 4-7/8" HUB DIA HUB SHAFT
Gear Coupling; Hub; Shaft; No Bore; 3-1/32" Length Thru Bore; 2-1/2 Coupling Size; No Keyway; Carbon Steel; 7900 Maximum Speed (RPM); 56700In-Lbs Torq
Part #
BDI #