BUNTING BEARINGS
EF162012 FLANGED BEARING ; 1" ID X 1-1/4" OD" X 3/4" LG BRONZE
Sleeve Bearing; 1" Nominal Bore; 1-1/4" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 1-1/2" Flange Outside Diameter; 1/8" Flange Thickness
Part #
BDI #
PRICE
$ 3.73 / each
INVENTORY
KOYO
B-3228 NEEDLE ROLLER BEARING ; 2" BORE 2-3/8" OD 1-3/4" WID
Needle Bearing Roller Assembly with Outer Ring; 2" Bore; 2-3/8" Outside Diameter; 1-3/4" Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
BDI #
GGB BEARINGS
20DXR16 DXR PLAIN BEARING ; 1.25IN X 1.406IN X 1IN NON RETURNABLE
Sleeve Bearing; 1-1/4" Nominal Bore; 1-13/32" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | Acetal Resin Liner; Steel Backed Composite Material
Part #
BDI #