INA
TC815/0-5-HLA NEEDLE BEARING ; THRUST 1/2" BORE 1 15/16" OD 5/64" HGT
Thrust Needle Roller Assembly; 1/2" Bore 1; 1/2" Bore 2; 15/16" Outside Diameter; 5/64" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
BDI #
PRICE
$ 4.15 / each
$ 4.40 / each
INVENTORY
THOMSON
A162536-DD LINEAR BEARING ; 1" BORE 1-9/16" OD
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Part #
BDI #
SKF
3201 A-2RS1TN9 ANG CONTACT BALL BRG ; 12MM BORE 32MM OD 15.9MM WD DR 2 SEALS
Angular Contact Ball Bearing; 12MM Bore; 32MM Outside Diameter; 15.9MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 30 Degree; 1 (Single)
Part #
BDI #
INA
AKL.2007-HLG THRUST BALL BEARING ; NON RETURNABLE
Thrust Ball Bearing; 13/16" Bore 1; 13/16" Bore 2; 1-1/4" Outer Diameter; 1/2" Height; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision
Part #
BDI #