NSK
NU2218W CYLINDRICAL ROLLER BEARING ; 90MM BOREX160MM ODX40MM W 1-ROW
Cylindrical Roller Bearing; 90MM Bore; Straight; 160MM Ouside Diameter; 40MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
BDI #
NSK
6926 BEARING
Single Row Ball Bearing; 130MM Bore; 180MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
NSK
6928 DEEP GROOVE BALL BRG ; 1-ROW
Single Row Ball Bearing; 140MM Bore; 190MM Outside Diameter; 24MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #
NSK
6234C3 DEEP GROOVE BALL BRG ; 1-ROW
Single Row Ball Bearing; 170MM Bore; 310MM Outside Diameter; 52MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage
Part #
BDI #