NSK
7902CTYNSULP4 AC BALL BEARING ; 15MM BOREX28MM ODX7MM W 1-ROW
Precision Ball Bearing; 15MM Bore; 28MM Outside Diameter; 7MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Polyamide Cage Material
Part #
BDI #
FAG
6000-C-2HRS-L038 SGL ROW DG BALL BRG ; 10MM 26MM 8MM LIP SEAL
Single Row Ball Bearing; 10MM Bore; 26MM Outside Diameter; 8MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
BDI #