DODGE
4J X 5/8 COUPLING FLANGE ; 0.625" BORE X 1.625" DIA HUB
Hub, Elastomeric Coupling; 5/8" Bore; 2.46" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 7/8" Length Thru Bore; 4J Size or Series; No Bushing; Keyway; Cast Iron Material; 7600 Maximum Speed; 120In-Lbs Torque
Part #
BDI #
PRICE
$ 20.46 / each
INVENTORY
DODGE
7S X 1 5/8 COUPLING FLANGE ; 1-5/8" BORE 4-5/8" OD 2.81" HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 4-5/8" Outside Diameter; 2.81" Hub Diameter; Flanged; Finished Bore; 1.84" Length Thru Bore; 7S Size or Series; No Bushing; Keyway; Cast Iron Material; 5250 Maximum Speed; 725In-Lbs Torque
Part #
BDI #
PRICE
$ 64.64 / each
INVENTORY
TB WOODS
9S118 COUPLING HUB
Hub, Elastomeric Coupling; 1-1/8" Bore; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Flanged; Finished Bore; 2-13/32" Length Thru Bore; 9S Size or Series; Keyway; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
BDI #
PRICE
$ 130.99 / each
INVENTORY
TB WOODS
8B ELASTOMERIC COUPLING HUB
Hub, Elastomeric Coupling; 5.45" Outside Diameter; 2-11/16" Hub Diameter; Flanged; Bushed; 1-29/32" Length Thru Bore; 8B Size or Series; SH Bushing Size; Keyway; Cast Iron Material; 4500 Maximum Speed; EPDM/Neoprene 1135In-Lbs Torque
Part #
BDI #
PRICE
$ 117.28 / each
INVENTORY
MARTIN SPROCKET & GR
3J 3/8 SLEEVE CPLG FLANGE ; 3/8" BORE 2-1/16" OD 1-1/4" HUB
Hub, Elastomeric Coupling; 3/8" Bore; 2.062" Outside Diameter; 1-1/4" Hub Diameter; Flanged; Finished Bore; 13/16" Length Thru Bore; 3J Size or Series; No Bushing; No Keyway; Steel Material; 9200 Maximum Speed; TPR 60In-Lbs Torque
Part #
BDI #
PRICE
$ 14.52 / each
$ 19.69 / each
INVENTORY