BOSTON GEAR
NJ108 SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
YD108 SPUR GEAR ; CAST IRON
Spur Gear; 9" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 108 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS6108 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 18" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 108 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 5" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
16CG108 CHANGE GEAR ; STEEL
Change Gear; 3/4" Bore; 6-3/4" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C3108 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 36" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-11/16" Max Bore; 6" Hub Diameter; Cast Iron
Part #
BDI #