MARTIN SPROCKET & GR
50B30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 3/4" MIN PLAIN BORE
Roller Chain Sprocket; 50 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 72.74 / each
$ 211.58 / each
INVENTORY
MARTIN SPROCKET & GR
WB1630 WORM GEAR ; 1-7/8" PITCH DIA 16 DP 5/16" FACE WIDTH
Worm Gear; 1-7/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 84.02 / each
$ 136.13 / each
INVENTORY
MARTIN SPROCKET & GR
D60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T DOUBLE 1" MIN PLAIN BORE
Roller Chain Sprocket; 60-2 Chain; 30 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
PRICE
$ 267.26 / each
$ 690.10 / each
INVENTORY
DODGE
P30-8M-30-QT HTD SPKT ; 110724 ; TIMING PULLEY
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 Belt Style; 30 Teeth; 38.1MM Face Width; Bushed; 86.563MM Flange OD; 75.133MM OD; 76.403MM Pitch Diameter; Yes Keyway; 14 To 32MM Bushing Bore Range; QT Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 148.10 / each
$ 155.80 / each
INVENTORY
MARTIN SPROCKET & GR
S1230 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 2-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 77.31 / each
$ 123.20 / each
INVENTORY