MARTIN SPROCKET & GR
40BS60 1 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 116.42 / each
$ 338.63 / each
INVENTORY
MARTIN SPROCKET & GR
80BTB60 ROLLER CHAIN SPROCKET ; 1" P 60T BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 60 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.681" Outside Diameter; 19.107" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 548.44 / each
$ 1,455.04 / each
INVENTORY
MARTIN SPROCKET & GR
C1060 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 6" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/16" Max Bore; 2-1/8" Hub Diameter; Cast Iron
Part #
BDI #
PRICE
$ 205.51 / each
$ 332.99 / each
INVENTORY
MARTIN SPROCKET & GR
S660 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 10" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/8" Max Bore; 4-3/8" Hub Diameter; Steel
Part #
BDI #
PRICE
$ 764.16 / each
$ 1,217.77 / each
INVENTORY
GATES
8MX-60S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 60 Teeth; 14.478MM Face Width; Bushed; 162.814MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 297.52 / each
$ 365.44 / each
INVENTORY