BOSTON GEAR
GF62A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 6.2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Part #
BDI #
GATES
2MR-62S-06 SYNCHRONOUS PULLEY ; 2MR P 62GROVES 6MM W
6MM Belt Width; 2MM Belt Pitch; 2MR-6 Powergrip GT2 Belt Style; 62 Teeth; 9.525MM Face Width; Rough Bore; 38.964MM OD; 39.472MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 0.938" Max Bore
Part #
BDI #
BOSTON GEAR
GD62B CHANGE SPUR GEAR ; CAST IRON
Change Gear; 1" Bore; 5.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GB62B CHANGE SPUR GEAR ; CAST IRON
Spur Gear; 3/4" Bore; 3-7/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 62 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
GATES
P62-5M-09AL SYNCHRONOUS PULLEY ; 62GROVES 5MM P 09MM W
9MM Belt Width; 5MM Belt Pitch; 5M-9 PowerGrip HTD Belt Style; 62 Teeth; 13.868MM Face Width; Rough Bore; 97.536MM OD; 98.679MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Part #
BDI #