MARTIN SPROCKET & GR
40SK84 ROLLER CHAIN SPROCKET ; 1/2" P 84T HT BORE FOR SK BUSHING
Roller Chain Sprocket; 40 Chain; 84 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
PRICE
$ 164.68 / each
$ 425.25 / each
INVENTORY
MARTIN SPROCKET & GR
C1284 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 7" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
PRICE
$ 197.86 / each
$ 320.62 / each
INVENTORY
DODGE
TL84L050-2517 SYNCHRONOUS SPROCKET
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 3/4" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 2-11/16" Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
PRICE
$ 214.47 / each
$ 392.00 / each
INVENTORY
TSUBAKI
H40B84F X 1-7/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
PRICE
$ 177.74 / each
$ 373.13 / each
INVENTORY
LINN GEAR
10FS84 SPUR GEAR ; STEEL
Spur Gear; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
BDI #