BOSTON GEAR
YH88B SPUR GEAR ; CAST IRON
Spur Gear; 11" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GH88A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 11" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C488 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 22" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-11/16" Max Bore; 4-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S1688 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 88 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2-1/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TC888 SPUR GEAR ; 20 DEG CAST
Spur Gear; 11" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 88 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/16" Max Bore; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #