BROWNING
96LP075 TIMING PULLEY ; NON-RETURNABLE
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1" Face Width; Bushed; 11.429" Outside Diameter; 11.459" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Part #
BDI #
LINN GEAR
10FS96 SPUR GEAR ; STEEL
Spur Gear; 9.6" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 96 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/8" Max Bore; 2-3/4" Hub Diameter; Steel
Part #
BDI #
LINN GEAR
120C96 SPROCKET
Roller Chain Sprocket; 120 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 45.845" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #