DODGE
L225X38MM JAW COUPLING HUB ; COUPLINGS/FLEX CLUTCH
Jaw Coupling Hub; 38MM Bore; 107.95MM Hub Diameter; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 127MM Outside Diameter; 55.575MM Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4200RPM Max Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
Part #
BDI #
DODGE
L110X18MM JAW COUPLING HUB ; COUPLINGS/FLEX CLUTCH
Jaw Coupling Hub; 18MM Bore; 84.15MM Hub Diameter; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.15MM Outside Diameter; 42.875MM Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000RPM Max Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Part #
BDI #
DODGE
210 DISC STD HUB 2 7/8IN ; POR COUPLINGS/FLEX CLUTCH
Disc Coupling Hub; 2-7/8" Bore; 5.67" Hub Dia; Shaft; Finished Bore; Steel; 8.27" Flange Diameter; 8.27" Outside Diameter; 210 Coupling Series; No Bushing; 3840RPM Maximum Speed; 40700In-Lbs Torque
Part #
BDI #
DODGE
210 DISC STD HUB 3 3/8IN ; POR COUPLINGS/FLEX CLUTCH
Disc Coupling Hub; 3-3/8" Bore; 5.67" Hub Dia; Shaft; Finished Bore; Steel; 8.27" Flange Diameter; 8.27" Outside Diameter; 210 Coupling Series; No Bushing; 3840RPM Maximum Speed; 40700In-Lbs Torque
Part #
BDI #
DODGE
210 DISC STD HUB 3 5/8IN ; POR COUPLINGS/FLEX CLUTCH
Disc Coupling Hub; 3-5/8" Bore; 5.67" Hub Dia; Shaft; Finished Bore; Steel; 8.27" Flange Diameter; 8.27" Outside Diameter; 210 Coupling Series; No Bushing; 3840RPM Maximum Speed; 40700In-Lbs Torque
Part #
BDI #