DODGE
L110X18MM JAW COUPLING HUB ; COUPLINGS/FLEX CLUTCH
Jaw Coupling Hub; 18MM Bore; 84.15MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 84.15MM Outside Diameter; 42.875MM Length Thru Bore; L110 Size or Series; Set Screw; Cast Iron; 5000 Maximum Speed; Buna-N 792 | Hytrel/Bronze 2268 | Urethane 1188In-Lbs Torque
Part #
BDI #
DODGE
L225X38MM JAW COUPLING HUB ; COUPLINGS/FLEX CLUTCH
Jaw Coupling Hub; 38MM Bore; 107.95MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 127MM Outside Diameter; 55.575MM Length Thru Bore; L225 Size or Series; Set Screw; Cast Iron; 4200 Maximum Speed; Buna-N 2340 | Hytrel/Bronze 6228 | Urethane 3510In-Lbs Torque
Part #
BDI #
DODGE
RAPTOR ES50M ARMORED HALF SPACER ELEMENT ; COUPLINGS/FLEX CLUTCH
Spacer Element; Elastomeric Coupling Type; 279MM Outside Diameter; Rubber; 221MM Distance Between Shaft Ends; ES50M Coupling Size or Series; 4200 Max Speed; 865Nm Torque
Part #
BDI #
DODGE
L099X19MM JAW COUPLING HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)
Jaw Coupling Hub; 19MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.287MM Outside Diameter; 27MM Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 4771In-Lbs Torque
Part #
BDI #
DODGE
L099X20MM JAW COUPLING HUB, COUPLINGS/FLEX CLUTCH (SMARTCATALOG)
Jaw Coupling Hub; 20MM Bore; 64.287MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 64.287MM Outside Diameter; 27MM Length Thru Bore; L099 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 318 | Hytrel/Bronze 792 | Urethane 4771In-Lbs Torque
Part #
BDI #