TIMKEN
XR678052-905A3 PRC CROSSED RLR BRG
Crossed Roller Bearing; 13" Bore; 18" Outer Diameter; 2.5" Assembly Width; Double Row of Rollers; 1 Double Cone; 2 Single Cup
Part #
BDI #
IKO
CRB 15030 C1 CROSSED RLR BRG ; 150MM ID X 230MM OD X 30MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 230MM Outer Diameter; 30MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C1 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 144000 Static Load Rating; 85900N Dynamic Rating; 395 Rpm Maximum Operating Grease; 263 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 15025 UU T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 15025 UU C2 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Non Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 15025 T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 113000 Static Load Rating; 65000N Dynamic Rating; 417 Rpm Maximum Operating Grease; 278 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #