TIMKEN
XR678052-905A3 PRC CROSSED RLR BRG
Crossed Roller Bearing; 13" Bore; 18" Outer Diameter; 2.5" Assembly Width; Double Row of Rollers; 1 Double Cone; 2 Single Cup
Part #
BDI #
IKO
CRBH 15025 A UU T1 CROSSED RLR BRG ; 150MM ID X 210MM OD X 25MM W
Crossed Roller Bearing; Single Row; 150 MM Bore; 210MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Non Relubricatable; Jis G 4805 Suj Element Material; 138000 Static Load Rating; 84300N Dynamic Rating; + 110 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 20035 T1 CROSSED RLR BRG ; 200MM ID X 295MM OD X 35MM W STD FC
Crossed Roller Bearing; Single Row; 200 MM Bore; 295MM Outer Diameter; 35MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 282000 Static Load Rating; 168000N Dynamic Rating; 303 Rpm Maximum Operating Grease; 202 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRBC 50050 C2 CROSSED RLR BRG ; 500MM ID X 625MM OD X 50MM W W/CAGE
Crossed Roller Bearing; Single Row; 500 MM Bore; 625MM Outer Diameter; 50MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; C2 Internal Clearance; Relubricatable; Jis G 4805 Suj Element Material; 561000 Static Load Rating; 247000N Dynamic Rating; 267 Rpm Maximum Operating Grease; 133 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #
IKO
CRB 20025 T1 CROSSED RLR BRG ; 200MM ID X 260MM OD X 25MM W STD FC
Crossed Roller Bearing; Single Row; 200 MM Bore; 260MM Outer Diameter; 25MM Overall Width; Jis Class 0 Precision Class; Roller Rolling Element; High Carbon Chromium Bearing Steel Material; Relubricatable; Jis G 4805 Suj Element Material; 148000 Static Load Rating; 75300N Dynamic Rating; 326 Rpm Maximum Operating Grease; 217 Rpm Maximum Operating Oil; + 120 C To - 20 C Operating Temperature
Part #
BDI #