REXNORD
08B-1 ROLLER CHAIN ; 1/2" SIZE
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.6MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
BDI #
TSUBAKI
TSUBAKI RS24B-2 ROLLER CHAIN
Chain; 24B-2; 38.1MM Chain Pitch; Standard; 2 Strands; Carbon Steel; ISO; 25.4MM Roller Diameter; 25.4MM Roller Width; 6MM Plate Thickness; 33.4MM Plate Height; 14.63MM Pin Diameter; Curved
Part #
BDI #
EBC
80-1 10FT RIV ROLLER CHAIN ; 80 1" PITCH 10FT/BOX
Roller Chain; 80 Chain Size; Riveted; 1" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.921" Plate Height; Curved; 0.312" Pin Diameter
Part #
BDI #
PRICE
$ 171.66 / box
INVENTORY
TSUBAKI
BDI #