TSUBAKI
D06B14H X 10MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 06B-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 47.447MM Outside Diameter; 42.8MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D06B20H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 06B-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 65.862MM Outside Diameter; 60.89MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D06B26H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 06B-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 84.176MM Outside Diameter; 79.02MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D06B21H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 06B-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 68.91MM Outside Diameter; 63.91MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D06B30H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 06B-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 96.342MM Outside Diameter; 91.12MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #