TSUBAKI
D100B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 100-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 7.436" Outside Diameter; 6.803" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100Q15H ROLLER CHAIN SPROCKET ; NO.100-2 CHAIN 1-1/4"P 15T A-TYPE W/HT
Roller Chain Sprocket; 100-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 6.63" Outside Diameter; 6.013" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D100B36H 1-1/2 RSB ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 100-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 15.038" Outside Diameter; 14.343" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100B14H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 100-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D100B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 100-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #