TSUBAKI
HT35B24H SB 3/4 ROLLER CHAIN SPROCKET ; MTO W/HARDENED TEETH
Roller Chain Sprocket; 35-3 Chain; 24 Teeth; 3 Row of Teeth; Hardened Teeth; 3.074" Outside Diameter; 2.873" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
35-3 RIV ROLLER CHAIN ; 3 STRAND 3/8" PITCH RIVETED 10FT/BOX
Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
35-3 RIV 100FT REEL ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35-3 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
35-3 X 54P W/ C/L ROLLER CHAIN ; 3 STRAND 54 PITCH LENGTH
Roller Chain; 35-3 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
35-3 C/L SC CHAIN CONNECTING LINK ; 35-3 3/8" CHAIN PITCH SPRING CLIP
Chain Link; 35-3 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #