TSUBAKI
HD50B14 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 3.113" Outside Diameter; 2.809" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
D50B30H ROLLER CHAIN SPROCKET ; NO.50-2 CHAIN 5/8"P 30T B-STYLE DBL W/HT
Roller Chain Sprocket; 50-2 Chain; 30 Teeth; 2 Row of Teeth; Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D50B26H ROLLER CHAIN SPROCKET ; NO.50-2 CHAIN 5/8"P 26T B-STYLE DBL W/HT
Roller Chain Sprocket; 50-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 5.523" Outside Diameter; 5.185" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HD50B25 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
HD50B17 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #