TSUBAKI
40A112H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 18.121" Outside Diameter; 17.827" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H50B112F X 1-1/2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-1/2" Bore; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H50B112F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-3/4" Bore; 50 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 22.651" Outside Diameter; 22.284" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
60A112H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; No Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B112F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-3/16" Bore; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #