TSUBAKI
H100B23F 1 7/16 ROLLER CHAIN SPROCKET ; 1 7/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 1-7/16" Bore; 100 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 9.845" Outside Diameter; 9.18" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H80B23F 1-3/16 ROLLER CHAIN SPROCKET ; 1-3/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 1-3/16" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H06A23 X 10MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 06B-1 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 75.032MM Outside Diameter; 69.95MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80B23F 1-7/16 ROLLER CHAIN SPROCKET ; 1-7/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 1-7/16" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100BTL23 ROLLER CHAIN SPROCKET ; 2517 TAPERLOCK BUSHED W/HT
Roller Chain Sprocket; 100 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 9.845" Outside Diameter; 9.18" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #