TSUBAKI
H60SK28 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 28T QD-BUSH W/HT
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80SF28 ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 28T QD-BUSH W/HT
Roller Chain Sprocket; 80 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 9.475" Outside Diameter; 8.931" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60A28 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 28T A-PLATE W/HT
Roller Chain Sprocket; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HD60B28 SB 1 ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 60-2 Chain; 28 Teeth; 2 Row of Teeth; Hardened Teeth; 7.106" Outside Diameter; 6.698" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
25B28SS X 3/8 MPB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 25 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.369" Outside Diameter; 2.233" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #