TSUBAKI
40B48FH X 1-1/2 ROLLER CHAIN SPROCKET ; 1/2" P 48T 1-1/2" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/2" Bore; 40 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.928" Outside Diameter; 7.645" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
40B48FH X 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 48T 5/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.928" Outside Diameter; 7.645" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
50B48FH X 1-3/16 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-3/16" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.911" Outside Diameter; 9.556" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
120F48H ROLLER CHAIN SPROCKET ; 1-1/2" P 48T F BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 23.786" Outside Diameter; 22.935" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
80R48H ROLLER CHAIN SPROCKET ; 1" P 48T R1 BUSHED W/HARDENED TOOTH
Roller Chain Sprocket; 80 Chain; 48 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.857" Outside Diameter; 15.29" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #