TSUBAKI
200HT COT ROLLER CHAIN ; 2-1/2" PITCH SINGLE STRAND 10FT/BOX
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
TSUBAKI
200HT RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 200 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
TSUBAKI
C2102H CP 2L/K-2 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; C2102 Chain Size; Cottered; 2-1/2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 3/4" Roller Width; 0.187" Plate Thickness; 1.126" Plate Height; Straight; 3/8" Pin Diameter
Part #
BDI #
TSUBAKI
200TTRB ROLLER CHAIN ; 200 TITAN RIV 10FT/BOX
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #
TSUBAKI
200-2 RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
BDI #