TSUBAKI
81XRBPREMIUM ROLLER CHAIN ; 81X RIV PIT=2.609
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
81X CL PLAIN CHAIN CONNECTING LINK ; 2.609" PITCH 0.44" PIN DIA
Chain Link; 81X Chain Size; Cottered; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.157" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
81XHDRLPREMIUM ROLLER LINK
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.315" Plate Thickness; 1.26" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
TSUBAKI
3939-B4 CHAIN ; RIVETED
Roller Chain; 3939 Chain Size; Cottered; 8" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1-1/8" Roller Width; 5/32" Plate Thickness; 1-1/8" Plate Height; Straight; 9/32" Pin Diameter
Part #
BDI #
TSUBAKI
81XTSUHATTRL ; POR 81-X ECONO INH-ATTIN ROLLER LK
Chain Link; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 29/32" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1-1/8" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #