Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
8 Items found
Text Searchroller chainBrandTSUBAKIRoller Diameter - Millimeter23.114
TSUBAKI
81XH RIV W/COT CL ROLLER CHAIN ; PRICED PER PITCH
Roller Chain; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter

QTY

TSUBAKI
81XHDTSU ROLLER CHAIN
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #

QTY

TSUBAKI
81X ROLLER CONVEYOR PLAIN CHAIN
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Straight; 0.437" Pin Diameter
Part #
BDI #
INVENTORY
20

QTY

TSUBAKI
81-X RIVITED ; CHAIN 10FT/BOX
Roller Chain; 81X Chain Size; Riveted; 2-39/64" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.91" Roller Diameter; 1.06" Roller Width; 0.16" Plate Thickness; 1.13" Plate Height; Curved; 0.437" Pin Diameter
INVENTORY
14

QTY

TSUBAKI
81XHCLCH CHAIN LINK ; QUOTE# 948408
Chain Link; 81 Chain Size; Cottered; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 23.114MM Roller Diameter; 26.924MM Roller Width; 8.128MM Plate Thickness; 31.242MM Plate Height; Curved; 11.176MM Pin Diameter
Part #

QTY