CLIMAX METAL
C-050-BO SHAFT COLLAR W/M8 SETSCREW ; MTO
Collar, Shaft; 1/2" Bore; Steel; One Piece Solid; 1" Outside Diameter; 0.437" Width; 1/4-20 X 1/4 Set Screw Size; One Number of Set Screw; No Keyway
Part #
BDI #
CLIMAX METAL
CR1C-050 SHAFT COLLAR ; 1/2" BORE 1-PC SPLIT MTO
Shaft Collar; 1/2" Bore; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw; Steel Material; One Piece Split
Part #
BDI #
CLIMAX METAL
2C-193-KW SHAFT COLLAR ; 2PC SPLIT1-15/16BORE KW ASTM A108STL MTO
Shaft Collar; 1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw; Steel Material; Two Piece Split
Part #
BDI #
CLIMAX METAL
H2C-362 SHAFT COLLAR ; 3.625" ID 5" OD 7/8" WD STEEL BO MTO
Shaft Collar; 3-5/8" Bore; 5" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw; Stainless Steel Material; Two Piece Split
Part #
BDI #