MARTIN SPROCKET & GR
T120BTL30 ; USES 4545 BUSHING
Roller Chain Sprocket; 120-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E120B21 MTO CHAIN SPROCKET ; TRIPLE ROLLER B
Roller Chain Sprocket; 120-3 Chain; 21 Teeth; 3 Row of Teeth; No Hardened Teeth; 10.853" Outside Diameter; 10.065" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E120B32 MTO SPRKT ROLLER TRIPLE B
Roller Chain Sprocket; 120-3 Chain; 32 Teeth; 3 Row of Teeth; No Hardened Teeth; 16.13" Outside Diameter; 15.303" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E120M45 MTO RLR CHAIN SPROCKET ; TRIPLE
Roller Chain Sprocket; 120-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; M Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E120A45 ROLLER CHAIN SPROCKET ; 120 ANSI 45 TEETH A PLATE
Roller Chain Sprocket; 120-3 Chain; 45 Teeth; 3 Row of Teeth; No Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #