MARTIN SPROCKET & GR
D200B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 200-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.452" Outside Diameter; 11.235" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D200B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 200-2 Chain; 15 Teeth; 2 Row of Teeth; No Hardened Teeth; 13.26" Outside Diameter; 12.025" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D200B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 200-2 Chain; 12 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.83" Outside Diameter; 9.66" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D200B19 ROLLER CHAIN SPROCKET ; 2-1/2" P 19T DOUBLE 2" MIN PLAIN BORE
Roller Chain Sprocket; 200-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 16.478" Outside Diameter; 15.19" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D200B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 200-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 15.678" Outside Diameter; 14.397" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #