MARTIN SPROCKET & GR
E20B20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-3 Chain; 20 Teeth; 3 Row of Teeth; No Hardened Teeth; 219.532MM Outside Diameter; 202.96MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E20B19 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-3 Chain; 19 Teeth; 3 Row of Teeth; No Hardened Teeth; 209.321MM Outside Diameter; 192.9MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E20C38 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-3 Chain; 38 Teeth; 3 Row of Teeth; No Hardened Teeth; 402.2MM Outside Diameter; 384.48MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E20C36 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 381.965MM Outside Diameter; 364.29MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
E20B28 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 20B-3 Chain; 28 Teeth; 3 Row of Teeth; No Hardened Teeth; 300.838MM Outside Diameter; 283.57MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #