Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5 Items found
Text SearchsprocketBrandMARTIN SPROCKET & GRChain Size240-2
MARTIN SPROCKET & GR
D240B25H RLR CHAIN SPROCKET ; 25 TEETH 23.94" OUTSIDE DIA
Roller Chain Sprocket; 240-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 25.55" Outside Diameter; 23.936" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #

QTY

MARTIN SPROCKET & GR
D240C45H X 8IN KW 2SS SPROCKET ; 8"BORE 45HT CHAIN #240
Roller Chain Sprocket; 8" Bore; 240-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 44.7" Outside Diameter; 43.007" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

MARTIN SPROCKET & GR
D240B18 X 5.5 1-1/4 KW2SS SPROCKET
Roller Chain Sprocket; 5-1/2" Bore; 240-2 Chain; 18 Teeth; 2 Row of Teeth; No Hardened Teeth; 18.81" Outside Diameter; 17.276" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

MARTIN SPROCKET & GR
D240C35 X 7-1/4 SPROCKET ; MTO DOUBLE 240 CHAIN C HUB 35 TEETH
Roller Chain Sprocket; 7-1/4" Bore; 240-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 35.13" Outside Diameter; 33.467" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY

MARTIN SPROCKET & GR
D240B19H X 5IN KW 2SS SPROCKET ; 5"BORE 19HT CHAIN #240
Roller Chain Sprocket; 5" Bore; 240-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 19.78" Outside Diameter; 18.227" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

QTY