MARTIN SPROCKET & GR
82CS12 2 15/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.881" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
82CS11 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Roller Chain Sprocket; 2-7/16" Bore; 82 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.913" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
82A7 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 82 Chain; 7 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.09" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
82A11 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 82 Chain; 11 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.913" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
82A10 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-STK
Roller Chain Sprocket; 82 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 9.95" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #