MARTIN SPROCKET & GR
40B20 X .8125 SPROCKET SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Roller Chain Sprocket; 13/16" Bore; 40 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
SPROCKET
Roller Chain Sprocket; 3-1/8" Bore; 160 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 10.608" Outside Diameter; 9.62" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
MARTIN SPROCKET & GR
60BS19 1 15/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 60 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS18 X 1 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1" Bore; 40 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.136" Outside Diameter; 2.879" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40B19 X 1.0625 SPROCKET SPROCKET ; ROLLER CHAIN SPROCKET 1/2IN PITCH
Roller Chain Sprocket; 1-1/16" Bore; 40 Chain; 19 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #