MARTIN SPROCKET & GR
S3108 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 36" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/2" Max Bore; 7" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TC12108 SPUR GEAR ; 20 DEG CAST
Spur Gear; 9" Pitch Diameter; 12 DP; 1" Face Width; Rough Bore; 108 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S6108 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 5-1/8" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C12108 MTO PER DWG 3-7172-014-002 GEAR ; SPUR TYPE 12DP 14.5DEG PA CI
Spur Gear; 9" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S3108 MTO SPUR GEAR ; 531A0026
Spur Gear; 36" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/2" Max Bore; 7" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #