MARTIN SPROCKET & GR
C20110 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 5-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C10110 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 11" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS5110 SPUR GEAR ; 20 DEG STEEL
Spur Gear; 22" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 110 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-3/4" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
S5110 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 22" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 110 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Max Bore; 5-1/2" Hub Diameter; Steel
Part #
BDI #