MARTIN SPROCKET & GR
14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 126 Teeth; 2.06MM Face Width; Bushed; 21.996MM Outside Diameter; 22.106MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
C12126 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 10-1/2" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 126 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C6126 ; GEAR SPUR 14 1/2 DEG CAST
Spur Gear; 21" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 126 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/16" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #