MARTIN SPROCKET & GR
TC16128 SPUR GEAR ; 20 DEG CAST
Spur Gear; 8" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 128 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C16128 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 8" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TC8128 SPUR GEAR ; 20 DEG CAST
Spur Gear; 16" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 128 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C8128 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 16" Pitch Diameter; 8 DP; 1-1/4" Face Width; Rough Bore; 128 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/16" Max Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #