MARTIN SPROCKET & GR
C20160 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 8" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 160 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TC16160 SPUR GEAR ; 20 DEG CAST
Spur Gear; 10" Pitch Diameter; 16 DP; 3/4" Face Width; Rough Bore; 160 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C16160 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 10" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 160 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C10160 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 16" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 160 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TC8160 SPUR GEAR ; 20 DEG CAST
Spur Gear; 20" Pitch Diameter; 8 DP; 1-1/2" Face Width; Rough Bore; 160 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 2-1/4" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #