MARTIN SPROCKET & GR
14MX168S68-4535 SYNCHRONOUS BELT PULLEY ; 14MMP 168T 29.47"PD 68MMW BORE 4535 BUSH
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 168 Teeth; 3.322MM Face Width; Bushed; 29.365MM Outside Diameter; 29.475MM Pitch Diameter; Yes Keyway; 4535 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
P16820M115-N SPROCKET ; HTS-QD
Synchronous Pulley; 115MM Belt Width; 20 Millimeter Belt Pitch; 20M-115 Belt Style; 168 Teeth; 136.652MM Face Width; Bushed; 1065.225MM OD; 1069.543MM Pitch Diam; Yes Keyway; 90 To 125MM Bushing Bore Range; N Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
C12168 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 14" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-13/16" Max Bore; 3" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
W16814M20-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 168 Teeth; 31MM Face Width; Bushed; 745.617MM OD; 748.665MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
C16168 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 10-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #