MARTIN SPROCKET & GR
16C31 MTO METRIC SPROCKET
Roller Chain Sprocket; 16B-1 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 265.024MM Outside Diameter; 251.08MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
14MX31S68-2517 SYNCHRONOUS BELT PULLEY ; 14MMP 31T 5.4" PD 68MMW BORED 2517 BUSH
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 31 Teeth; 3.01MM Face Width; Bushed; 5.329MM Outside Diameter; 5.439MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
F14MX31S20-SK SYNCHRONOUS BELT PULLEY ; 14MMP 31T 5.43"PD 20MMW BORE SK BUSHING
Synchronous Pulley; 20MM Belt Width; 14 MM Belt Pitch; 14M-20 Belt Style; 31 Teeth; 1.04MM Face Width; Bushed; 5.329MM Outside Diameter; 5.439MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
40BS31 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
40BS31 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #