MARTIN SPROCKET & GR
80B65 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED
Roller Chain Sprocket; 80 Chain; 65 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.274" Outside Diameter; 20.698" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
C1065 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 6-1/2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 65 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
60A65 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 60 Chain; 65 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.956" Outside Diameter; 15.524" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
80A65 ROLLER CHAIN SPROCKET ; A PLATE
Roller Chain Sprocket; 80 Chain; 65 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.274" Outside Diameter; 20.698" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
D20C65 MTO PER DWG Q#0313371-2 SPROCKET
Roller Chain Sprocket; 20B-2 Chain; 65 Teeth; 2 Row of Teeth; No Hardened Teeth; 672MM Outside Diameter; 657.2MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
BDI #