MARTIN SPROCKET & GR
8MX90S12-2012 SYNCHRONOUS BELT PULLEY ; 8MMP 90T 9.02" PD 12MMW BORE 2012 BUSH
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 90 Teeth; 0.82MM Face Width; Bushed; 8.96MM Outside Diameter; 9.023MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
W9014M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 42MM Belt Width; 14 Millimeter Belt Pitch; 14M-42 Belt Style; 90 Teeth; 53MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
W9014M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 90 Teeth; 77.013MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
100A90 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 90T A PLATE
Roller Chain Sprocket; 100 Chain; 90 Teeth; 1 Row of Teeth; No Hardened Teeth; 36.545" Outside Diameter; 35.818" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
C1090 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 9" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 90 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #