MARTIN SPROCKET & GR
WH16 WORM GEAR ; 5/8" PITCH DIA 16 DP 1" FACE WIDTH
Worm Only; 5/8" Pitch Diameter; 16 DP; 1" Face Width; Rough Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 0.46" Hub Diameter; Steel; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 34.03 / each
$ 55.13 / each
INVENTORY
MARTIN SPROCKET & GR
R20X2 RACK GEAR ; 20 DP PITCH 3/8" FACE WIDTH 3/8" THK
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 24" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
W1050D WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 5" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W1060 WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 6" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 60 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #