MARTIN SPROCKET & GR
BDI #
MARTIN SPROCKET & GR
D35B21SS MTO SPROCKET
Roller Chain Sprocket; 35-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.713" Outside Diameter; 2-33/64" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
100SDS12SS SPROCKET
Roller Chain Sprocket; 100 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.415" Outside Diameter; 4.83" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
16A18 HT MTO SPROCKET
Roller Chain Sprocket; 16B-1 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 159.283MM Outside Diameter; 146.27MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
MARTIN SPROCKET & GR
Part #
BDI #