TSUBAKI
SS25B16 ; POR 25B16 SB 1/4IN STAINLESS
Roller Chain Sprocket; 25 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.407" Outside Diameter; 1.282" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
60BS26SS X 1 KW 2SS SPROCKET ; 60 ANSI 26 TOOTH 1" BORE STAINLESS STEEL
Roller Chain Sprocket; 1" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; 0.75" Chain Pitch; ANSI Roller Chain Type; Keyway; Stainless Steel Material; With Set Screw
Part #
BDI #
TSUBAKI
80B22SS X 1-1/4 PLAIN BORE SPROCKET ; 22 TEETH STAINLESS
Roller Chain Sprocket; 80 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.555" Outside Diameter; 7.027" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
BDI #
TSUBAKI
40B13SSF X 1IN KW 2SS SPROCKET ; 40 ANSI 13 TOOTH STAINLESS STEEL 1" BORE
Roller Chain Sprocket; 1" Bore; 40 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
D100B11SSZ RLR CHAIN SPROCKET ; MTO STAINLESS STEEL
Roller Chain Sprocket; 100-2 Chain; 11 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.008" Outside Diameter; 4-7/16" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #