TSUBAKI
50SUPERSSOL OFFSET LINK ASSEMBLY, SUPER STAINLESS 50 (SMARTCATALOG)
OFFSET LINK ASSEMBLY SUPER STAINLESS 50 SUPER STAINLESS STEEL
Part #
BDI #
TSUBAKI
50ASA1SSCL ; POR STAINLESS CONNECT LINK
Chain Link; 50 Chain Size; Spring Clip; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
RS50NS-CL CONNECTING LINK ; 316 STAINLESS STEEL
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
RS50-NS-1-OL OFFSET LINK ; 316 STAINLESS STEEL
Chain Link; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; 316 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #
TSUBAKI
50ST K2 LSK 12L ROLLER CHAIN ; 50 ANSI LSK SERIES STAINLESS STEEL
Roller Chain; 50 Chain Size; Cottered; 5/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Curved; 0.2" Pin Diameter
Part #
BDI #