Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
5 Items found
Text Searchsuper stainlessCategoriesMechanical Power TransmissionCategoriesChain DrivesCategoriesRoller ChainsBrandTSUBAKIChain SizeC2050
TSUBAKI
C2050AS SK1 R/L ROLLER LINK ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Chain Link; C2050 Chain Size; Riveted; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 35.41 / each
$ 58.98 / each

QTY

TSUBAKI
C2050AS A2 C/L CONNECTING LINK ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 31.21 / each
$ 51.96 / each

QTY

TSUBAKI
C2050AS D3 C/L CONNECTING LINK ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Chain Link; C2050 Chain Size; Spring Clip; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter
PRICE
$ 29.21 / each
$ 48.62 / each

QTY

TSUBAKI
C2050AS 177.5IN INCL A1 C/L ROLLER CHAIN ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

QTY

TSUBAKI
C2050AS 152.5IN INCL A1 C/L ROLLER CHAIN ; 1.25" DOUBLE PITCH CONVEYOR STAINLESS
Roller Chain; C2050 Chain Size; Cottered; 1-1/4" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; 600 Stainless Steel; ANSI; 0.4" Roller Diameter; 3/8" Roller Width; 0.08" Plate Thickness; 0.591" Plate Height; Straight; 0.2" Pin Diameter

QTY